Abbotsford
MIL49162698X

MILWAUKEE ELECTRIC TOOL 49-16-2698X 2-1/2" - 4" IPS-P Pivoting Press Ring Kit for M18™ FORCE LOGIC™ Long Throw Press Tool

Price $5,798.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-2698X

Description

The MILWAUKEE® 2-1/2" – 4” IPS-P Pivoting Press Ring Kit is designed for use with the M18™ FORCE LOGIC™ Long Throw Press Tool on Viega® MegaPress®, Apollo® PowerPress®, and other press fitting systems. The IPS-P Pivoting Press Ring Kit is a more efficient alternative to welding and threading, enabling you to press connections on schedule 5 up to schedule 40 black iron pipe and 304/316 stainless steel pipe. Pivoting functionality delivers greater access in tight spaces when paired with the X6 Ring Jaw & M18™ FORCE LOGIC™ Long Throw Press Tool. Additionally, Milwaukee®'s press blocking system prevents improper ring and ring jaw mismatch providing peace of mind in quality connections. The 2-1/2" – 4” IPS-P Pivoting Press Ring Kit, combined with the ring jaw and in-line M18™ FORCE LOGIC™ Long Throw Press Tool, delivers unrivaled access in tight spaces and around installed pipes, providing you with controlled, flameless connections for unmatched productivity.


Compatible with M18™ FORCE LOGIC™ Long Throw Press Tool

Designed for use with all Major Fitting Brands, Including Viega® MegaPress® and Apollo® PowerPress®

Pivoting Functionality Delivers Greater Access in Tight Applications

Blocking System Prevents Ring & Ring Jaw Mismatch

Faster Alternative to Welding and Threading

Spring-Loaded Ring for Quick and Easy Alignment to Fitting

Durable Steel Rings Provide Outstanding Life

2 Year Warranty

Specifications

Brand Name Milwaukee Tool Sub Brand M18™ FORCE LOGIC™
Material Steel UPC 045242736089

Packages

1 - UNIT - 1