Abbotsford
MIL4916U600B

MILWAUKEE ELECTRIC TOOL 49-16-U600B 600 MCM Aluminum 6T U Style Die (B)

Price $179.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-16-U600B

Description

The MILWAUKEE® 600 MCM ALuminum 6T U Style Die is the Most Accurate Way to Crimp, producing cULus classified crimps according to the UL 486A-B classification standards for #8 - 750 MCM Copper & Dual Rated Anderson, Blackburn® Burndy, Ilsco, Panduit, Penn-Union and Thomas & Betts Connectors. Milwaukee U Style Dies have vivid wire size markings and industry-standard color markings. The aluminum crimper die imprints wire size onto the connector after crimp completion. The crimping die is made for commercial electricians and is designed to provide ease of use and easy inspection. For use with the M18™ Force Logic™ 600 MCM Crimper (2679-20) and M18™ 750 MCM U Style Crimping Jaw (49-16-U111).


100% Inspected for Critical Dimensions & Serialized: Ensures Crimp Quality

Stainless Steel Finish: Protects against Corrosion

Wire Size Marked on Each Die: Easy Identification

Die Size Pressed into Connector matches wire size Eliminating Cross Referencing

Specifications

Brand Name Milwaukee Tool Material Stainless Steel
Finish Silver UPC 045242293896

Packages

1 - UNIT - 1