Abbotsford
TAB13671B

ABB ELECTRIFICATION CANADA INC 13671B Dragon Tooth® Crimping Die

Price $6,268.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:13671B

Description

DRAGON TOOTH® die.

Specifications

Brand Name ABB Sub Brand Dragon Tooth®
Item Name Crimping Die Type Die
Material Alloy Steel Finish Silver
Cable Type 12-4 AWG For Use With 14 t 13100A or 15 t TBM15i Hydraulic Tool for Crimping 204 Series Dragon Tooth Terminals
Application Crimping Dragon Tooth Terminal for Magnet Wire UPC 786210816548

Packages

1 - UNIT - 1