ABB ELECTRIFICATION CANADA INC 15504SS Blackburn® Hexagonal Crimping Die 750 kcmil Aluminum, 900 kcmil Copper
Description
Installing die for lugs and splicer, yellow colour.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn® |
| Item Name | Hexagonal Crimping Die | Type | Die |
| Capacity | 12 - 14 t | Cable Size | 750 kcmil Aluminum, 900 kcmil Copper |
| Material | Alloy Steel | Finish | Purple/Olive |
| For Use With | TBM12CR-LIT, TBM14CR-LI, TBM14M, TBM14RH, TBM15CR-LI Hydraulic Crimper | Application | For Crimping Lugs/C-Taps |
| UPC | 786209883926 |
Packages
| 1 - UNIT - 1 |