Abbotsford
TAB15505SS

ABB ELECTRIFICATION CANADA INC 15505SS Blackburn® Hexagonal Crimping Die 500 kcmil Aluminum, 700 kcmil Copper

Price $683.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15505SS

Description

Large C-tap die for 54765 connector.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 500 kcmil Aluminum, 700 kcmil Copper
Material Alloy Steel Finish Pink
For Use With TBM12CR-LIT, TBM14CR-LI, TBM14M, TBM14RH, TBM15CR-LI Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883865

Packages

1 - UNIT - 1