Abbotsford
TAB15506SS

ABB ELECTRIFICATION CANADA INC 15506SS Blackburn® Hexagonal Crimping Die 350 kcmil Aluminum, 500 kcmil Copper

Price $668.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15506SS

Description

Large C-tap die for 54760 connector.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 350 kcmil Aluminum, 500 kcmil Copper
Material Alloy Steel Finish Brown
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883827

Packages

1 - UNIT - 1