Abbotsford
TAB15510XSS

ABB ELECTRIFICATION CANADA INC 15510XSS 12-14TON SS FLEX DIE CODE 62X YEL

Price $367.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15510XSS

Description

12-14 Ton Stainless Steel Hex Flex Die Set - Copper Code 250 kcmil, Flex/24 550/24, Die Color Yellow, Die Code 62X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883438

Packages

1 - UNIT - 1