Abbotsford
TAB15511SS

ABB ELECTRIFICATION CANADA INC 15511SS Blackburn® Hexagonal Crimping Die 2/0 AWG Aluminum, 4/0 AWG Copper

Price $646.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15511SS

Description

Installing die for lugs and splicer, purple colour.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 2/0 AWG Aluminum, 4/0 AWG Copper
Material Alloy Steel Finish Purple/Olive
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883704

Packages

1 - UNIT - 1