Abbotsford
TAB15513SS

ABB ELECTRIFICATION CANADA INC 15513SS Blackburn® Crimping Die 1 AWG Copper, 4 AWG Aluminum

Price $730.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15513SS

Description

COLOR-KEYED® Standard die for TBM14MC tools.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Crimping Die Type Index 37
Capacity 12 - 14 t Cable Size 1 AWG Copper, 4 AWG Aluminum
Material Alloy Steel Finish Green
Application For Crimping Lugs/C-Taps UPC 786209883612

Packages

1 - UNIT - 1