Abbotsford
TAB15515SS

ABB ELECTRIFICATION CANADA INC 15515SS Blackburn® Hexagonal Crimping Die 650 kcmil Aluminum, 750 kcmil Copper

Price $755.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15515SS

Description

Standard die for 54770 14-ton tool.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 650 kcmil Aluminum, 750 kcmil Copper
Material Alloy steel Finish Black
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883889

Packages

1 - UNIT - 1