Abbotsford
TAB15517SS

ABB 15517SS Blackburn® Crimping Die 500 kcmil Copper

Price $683.53 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15517SS

Description

COLOR-KEYED® Standard die for TBM14MC tools.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Crimping Die Type Hexagonal
Capacity 12 - 14 t Cable Size 500 kcmil Copper
Material Alloy Steel Application Crimping Lugs/C-Taps, Cable Compression Lugs and Connectors
UPC 786209883803

Packages

1 - UNIT - 1