Abbotsford
TAB15527SS

ABB ELECTRIFICATION CANADA INC 15527SS Blackburn® Hexagonal Crimping Die 6 AWG Aluminum, 4 AWG Copper

Price $730.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15527SS

Description

COLOR-KEYED® Standard die for TBM14MC tools.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 6 AWG Aluminum, 4 AWG Copper
Material Alloy steel Finish Gray
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883599

Packages

1 - UNIT - 1