Abbotsford
TAB15527XSS

ABB 15527XSS 12-14TON SS FLEX DIE CODE 29X GRY

Price $367.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15527XSS

Description

12-14 Ton Stainless Steel Full Hex Die for Set - 4 AWG Copper Code, Flex/24 91/24, 6 AWG, Die Color Gray, Die Code 29X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883285

Packages

1 - UNIT - 1