Abbotsford
TAB15530SS

ABB 15530SS Blackburn® Hexagonal Crimping Die 1/0 AWG Aluminum, 3/0 AWG Copper

Price $646.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:15530SS

Description

Standard die for TBM14MC 14-ton tool.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Die
Capacity 12 - 14 t Cable Size 1/0 AWG Aluminum, 3/0 AWG Copper
Material Alloy Steel Finish Orange/Tan
For Use With TBM14M, TBM15 Hydraulic Crimper Application For Crimping Lugs/C-Taps
UPC 786209883681

Packages

1 - UNIT - 1