Abbotsford
TAB15532SS

ABB ELECTRIFICATION CANADA INC 15532SS Blackburn® Crimping Die 3/0 AWG Aluminum

Price $730.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15532SS

Description

Standard stainless steel dies for 14-Ton tools BPLT14BSCR and TBM14MC.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Crimping Die Type Index 60
Capacity 12 - 14 t Cable Size 3/0 AWG Aluminum
Material Alloy Steel Finish Ruby
Application For Crimping Lugs/C-Taps UPC 786209883735

Packages

1 - UNIT - 1