Abbotsford
TAB15534XSS

ABB ELECTRIFICATION CANADA INC 15534XSS 12-14TON SS FLEX DIE CODE 66X WHT

Price $367.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15534XSS

Description

12-14 Ton Stainless Steel Full Hex Die for Set - 300 kcmil Copper Code, AL/CU 4/0, Die Color White, Die Code 66X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883452

Packages

1 - UNIT - 1