Abbotsford
TAB15536XSS

ABB ELECTRIFICATION CANADA INC 15536XSS 12-14TON SS FLEX DIE CODE 94X GRN

Price $367.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:15536XSS

Description

12-14 Ton Stainless Steel Full Hex Die for Set - 600 kcmil Copper Code, Flex/24 1100/24, AL/CU 400 kcmil, Die Color Green, Die Code 94X, Must Be Used with 15500XSS Indentor Die

Specifications

Brand Name ABB Type Die
Capacity 12 to 14 ton Material Stainless Steel
UPC 786209883520

Packages

1 - UNIT - 1