Abbotsford
TAB6TON45SS

ABB 6TON45SS Blackburn® Hexagonal Crimping Die 2/0 AWG Copper, 1 AWG Aluminum

Price $265.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:6TON45SS

Description

Stainless steel installing dies for standard lugs and splices. For use with TBM62PCR-LI, TBM6H.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Index 45
Capacity 6 t Cable Size 2/0 AWG Copper, 1 AWG Aluminum
Material Stainless Steel Finish Black/Gold
For Use With TBM6PCR-LI, TBM62PCR-LI, TBM62CR-LI and TBM6UNICR-LI Tools UPC 075114122290

Packages

1 - UNIT - 1