Abbotsford
TAB6TON50SS

ABB ELECTRIFICATION CANADA INC 6TON50SS Blackburn® Hexagonal Crimping Die 3/0 AWG Copper, 1/0 Aluminum

Price $265.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:6TON50SS

Description

Stainless steel installing dies for standard lugs and splices. For use with TBM62PCR-LI, TBM6H.

Specifications

Brand Name ABB Sub Brand Blackburn®
Item Name Hexagonal Crimping Die Type Index 50
Capacity 6 t Cable Size 3/0 AWG Copper, 1/0 Aluminum
Material Stainless Steel Finish Orange
For Use With TBM6PCR-LI, TBM62PCR-LI, TBM62CR-LI and TBM6UNICR-LI Tools UPC 075114122313

Packages

1 - UNIT - 1