Abbotsford
MIL48623000

MILWAUKEE ELECTRIC TOOL 48-62-3000 Bull Point Bit Hex

Price $15.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-3000

Description

Starts holes in concrete slabs, general chipping and breaking


12 inch overall length

3/4 inch Hex Shank

Bull Point

Made from forged high grade steel

Specifications

Brand Name Milwaukee Item Name Bull Point Bit
Size 1.8125 in Shank Type Hex
Shank Size 3/4 in Material Forged High Grade Steel
Overall Length 12 in For Use With Milwaukee 5337-21 Demolition Hammer
Application For Starts Holes in Concrete Slabs, General Chipping and Breaking UPC 045242153008

Packages

1 - UNIT - 1