Abbotsford
MIL48623005

MILWAUKEE ELECTRIC TOOL 48-62-3005 Point bull demolition steel 18" 1/pk

Price $19.41 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-3005

Description

Replacement floor scraper, demolition steel type.


18 inch overall length

3/4 inch Hex Shank

Bull Point

Made from forged high grade steel

Specifications

Brand Name Milwaukee Tool Size 18 in
Material Steel UPC 045242153053

Packages

1 - UNIT - 1