Abbotsford
MIL48623010

MILWAUKEE ELECTRIC TOOL 48-62-3010 Demolition Chisel Hex

Price $15.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-3010

Description

Replacement floor scraper, demolition steel type.


1 inch width x 12 inch overall length

3/4 inch Hex Shank

Flat Chisel

Made from forged high grade steel

Specifications

Brand Name Milwaukee Item Name Demolition Chisel
Type Flat Size 1 in
Shank Type Hex Shank Size 3/4 in
Material Forged High Grade Steel Overall Length 12 in
For Use With Milwaukee 5337-21 Demolition Hammer Application For General Chipping and Breaking
UPC 045242153107

Packages

1 - UNIT - 1