Abbotsford
MIL48623035

MILWAUKEE ELECTRIC TOOL 48-62-3035 Chisel scaling demolition steel 2x12" 1/pk

Price $25.93 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-3035

Description

Replacement floor scraper, demolition steel type.


2 inch width x 12 inch overall length

3/4 inch Hex Shank

Made from forged high grade steel

Scaling Chisel

Specifications

Brand Name Milwaukee Tool Size 2 in
Material Steel UPC 045242153268

Packages

1 - UNIT - 1