Abbotsford
MIL48623085

MILWAUKEE ELECTRIC TOOL 48-62-3085 Tool bushing demolition steel 9-3/4" 1/pk

Price $83.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-62-3085

Description

Removes excess concrete, produces exterior finish, roughens surface befor surface coating


1-3/4 inch square x 9-3/4 inch overall length

3/4 inch Hex Shank

Bushing Tool

Made from forged high grade steel

Use in hammer only mode

Use in hammer only mode

Specifications

Brand Name Milwaukee Tool Size 1-3/4 in
Material Steel Flute Length 1 in
UPC 045242153602

Packages

1 - UNIT - 1