Abbotsford
MIL48209094

MILWAUKEE ELECTRIC TOOL 48-20-9094 3/16" x 2" x 4" SHOCKWAVE™ Impact Duty Carbide Hammer Drill Bit for Concrete Screws

Price $6.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-20-9094

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ Carbide Hammer Drill Bits w/ Hex Collar use sharpened carbide to deliver up to 5X longer life in concrete and up to 2X faster drilling into masonry materials. Engineered with a precision ground tip, these bits deliver faster starts and less walking in concrete, brick and block. The carbide-tipped masonry drill bits' wide flute design removes dust faster, reducing heat and delivering more holes per charge. These bits are designed with an added hex collar, which ensures a consistent hole depth during every concrete screw install. Equipped with a 1/4 in. hex shank, the Milwaukee SHOCKWAVE Carbide Hammer Drill Bits are the ideal solution for drilling in masonry materials with both impacts and hammer drills/drivers. Optimized for use with the MILWAUKEE® Concrete Screw Installation Sleeve and Kit.


Up to 5x life in concrete

Up to 2x faster drilling vs. standard masonry drill bits

Built in 1/4" hex shoulder for use in concrete screw installation kit

3/16" drill bit ideal for 1/4" concrete screws

SHOCKWAVE Impact Duty™ engineered for hammer drill/drivers and impacts

Durable carbide tip for longer life in concrete and hard aggregate

Sharpened carbide edges for faster starts in concrete, brick, and block

Precision ground carbide tip for less bit walking

Wide flute design for fast dust removal

Ideal for concrete, brick, and block

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Hammer Drill Bit Type Single Ended
Shank Type Hex Shank Size 0.25 in dia
Material Carbide Flute Length 2 in
Diameter 3/16 in Overall Length 4 in
For Use With Impacts and Hammer Drills Application For Concrete, Brick and Block, Percussion
UPC 045242751594

Packages

3 - UNIT - (3)