Abbotsford
MIL49575369

MILWAUKEE ELECTRIC TOOL 49-57-5369 5/8"-11 NC 1-7/16" Hex Threading Die

Price $16.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-5369

Description

The MILWAUKEE® 1-7/16” Hex Threading Dies are precision machined for creating or repairing clean, accurate (external) threads. The Hex Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The large 1-7/16” Hex shape is compatible with 1-7/16” Die stocks or for use with wrenches. Engineered for durability, the MILWAUKEE® 1-7/16” Hex Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use Hex Dies with cutting fluid.


Precision Machined for creating and repairing clean, accurate threads

High Carbon Steel for durability

Long lasting laser etch for the clearest markings

Black Oxide coating to resist corrosion

Hex Dies can be used to create or repair threads

Clearly labeled starting side for easier threading application set up

The 1-7/16” Hex shape is compatible with 1-7/16” Die stocks or for use with wrenches

Designed for use in metal materials including brass, aluminum, mild steel, and more

For best results use with cutting fluid

For best results use with cutting fluid

Specifications

Brand Name Milwaukee Tool Material Steel
UPC 045242779482

Packages

1 - UNIT - 1