Abbotsford
MIL48892771

MILWAUKEE ELECTRIC TOOL 48-89-2771 Aircraft Length Drill Bit 3/16 in diameter High Speed Steel

Price $8.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-2771

Description

Milwaukee Aircraft Length Black Oxide drill bits are ideal for extra reach and deep drilling applications in metal, wood and PVC. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes.


Corrosion resistant: Black oxide coating provides lubricity and resists corrosion of the bit

Fast, accurate drilling: 135° split point tip starts on contact to prevent walking

Versatile: Extended length for hard to reach areas

Reduced slipping: 3-flat Secure-Grip™ shank holds the bit firmly in the drill chuck

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Corrosion resistant: black oxide coating provides lubricity and resists corrosion of the bit

Specifications

Brand Name Milwaukee Item Name Aircraft Length Drill Bit
Diameter 3/16 in Overall Length 12 in
Series Milwaukee® S&D Black Oxide Aircraft drill bits Cutting Depth 2-5/16 in
Flute Length 2-5/16 in Shank Type 3-Flat
Point Angle 135° Point Type Split
Material High Speed Steel Finish Black Oxide
Application For Metal, Wood, Plastic UPC 045242167531

Packages

1 - UNIT - 1