Abbotsford
MIL49570752

MILWAUKEE ELECTRIC TOOL 49-57-0752 Steel Hawg® Annular Cutter 3/4 in

Price $124.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-0752

Description

Drill holes up to 3X faster and enjoy fast change-outs with the Milwaukee® 3/4" Quick Change Tang Drive Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating cutting pattern to cut up to a 1" hole depth in steel, stainless steel, cast iron or aluminum. It leaves a ream-like finish without prepunching or pilot holes. The Steel Hawg Cutter works with most electromagnetic drill presses. Use it with arbor 49-57-0012 or 49-57-0013 on Milwaukee's 4292-1 or 4297-1 magnetic drill press or arbor 49-57-0032 on Milwaukee's 4262-1 mag press.


Faster cutting: Alternating tooth form geometry makes fast work of cutting steel

Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut

Quick change tang drive: Fast change-outs let you work more efficiently

Quick change shank

Specifications

Brand Name Milwaukee Sub Brand Steel Hawg®
Item Name Annular Cutter Diameter 3/4 in
Material Carbide Cutting Depth 1 in
Shank Size 3/4 in Cutting Edge Material Carbide
Applicable Materials Mild Steel and Stainless Steel UPC 045242201372

Packages

1 - UNIT - 1