Abbotsford
MIL49578081

MILWAUKEE ELECTRIC TOOL 49-57-8081 Steel Hawg® Annular Cutter 13/16 in 3-Flat

Price $119.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-57-8081

Description

Make a thinner cut through material and drill holes up to 3X faster with the Milwaukee® 13/16" One-Piece Steel Hawg® Cutter. This long-lasting cutter features carbide teeth and an alternating tooth form geometry to cut holes fast in steel, stainless steel and cast iron that's up to 1/2" thick. The milled 3-flat shank is designed to fit into 1/2" chucks. Milwaukee's most popular specialty steel drilling accessory, the One-Piece Steel Hawg Cutter is often used to cut a hole 1/16” larger than a bolt. It can be used with most electromagnetic drill presses and fits most 1/2" chucks.


Cleaner holes: Cut less material for clean, accurate holes

Faster cutting: Alternating tooth form geometry makes fast work of cutting steel

Long life: Abrasion-resistant carbide teeth increase cutter life and produce a cleaner cut

Can drill up to 1/2 in. hole depth in steel

Specifications

Brand Name Milwaukee Sub Brand Steel Hawg®
Item Name Annular Cutter Type 1-Piece
Diameter 13/16 in Material Carbide
Cutting Depth 1/2 in Shank Size 1/2 in
Shank Type 3-Flat Cutting Edge Material Carbide
Finish/Coating Uncoated Applicable Materials Steel, Stainless Steel, Cast Iron
For Use With Electromagnetic Drill Presses and Fits most 1/2 in Chucks UPC 045242204663

Packages

1 - UNIT - 1