Abbotsford
KLN53408

KLEIN TOOLS, INC 53408 Bit ship auger twist screw point 1-1/8x6"

Price $61.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53408

Description

Bits drill through nails, wood, vinyl, plastics and heavy timber. Special bit steel with machine-ground flutes and polished edges for smooth, wobble-free boring. Deep, open throat design clears chips for faster, cleaner cuts. Feed-screw pilot draws bit into wood. Full length is heat-treated and tempered. Shanks are 7/16 inch hex to fit 1/2 inch and larger three-jaw chucks. Head and twist are ground to correct clearance for easy removal from hole. For heavy construction and repair work in mines, on docks and bridges as well as electrical work.

Specifications

Brand Name Klein Tools Item Name Ship Auger Bit
Type Bits drill through nails, wood, vinyl, plastics, and heavy timber. Diameter 1-1/8 in
Overall Length 6 in Standards California Proposition 65 Warning
Application Head and twist are ground to correct clearance for easy removal from hole. UPC 092644534089

Packages

1 - UNIT - 1