Abbotsford
IDI36657

IDEAL INDUSTRIES (CANADA) CORP 36-657 DUAL FLUTE SHIP AUGER, 7-1/2"X5/8"

Price $32.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:36-657

Description

Dual Flute Ship Auger 7-1/2" x 5/8"


Arced cutting edge reduces torque creating quick and easy cutting

Etched shank for lot control and product identification

Coated fluting prevents rust and provides a smooth cut

Angled flute ejects chips efficiently and minimizes binding

Hardened drilling tip for added durability

Hardened drilling tip for added durability

Single and dual flute options to conquer wet, dry, and nail embedded wood

7.5-inch long dual flute ship auger

Specifications

Brand Name Ideal Diameter 5/8 inch
Flute Type Dual Flute Flute Length 7-1/2 inch
Cutting Edge Material Steel Color Gray
UPC 783250364817

Packages

1 - UNIT - 1