Abbotsford
MIL48136702

MILWAUKEE ELECTRIC TOOL 48-13-6702 SHOCKWAVE™ Impact Duty 1/2" x 18" Lineman's Auger Bit

Price $37.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-13-6702

Description

The SHOCKWAVE™ lineman's impact auger bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.


7/16" hex shank for quick connection into 7/16" quick connect chucks

Aggressive Feed Screw and Cutting Edge for faster drilling speeds.

Available in 18" and 24" lengths

Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles

Includes 1 Piece

Optimized Wide Flute Geometry for faster chip ejection

Recommended for clean wood only

Reinforced Anti-Friction PTFE Coating for overall smoother drilling

Single spur design scores the hole for a cleaner finish

Solid stemmed core for added strength

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Lineman's Impact Auger Bit Diameter 1/2 in
Overall Length 18 in Flute Length 15 in
Shank Size 0.437 in Shank Type Hexagonal
Cutting Direction Right Cutting Edge Material Carbon Steel
Material Steel Finish/Coating PTFE Coated
Application For Wood UPC 045242531882

Packages

1 - UNIT - 1