Abbotsford
MIL48136709

MILWAUKEE 48-13-6709 Shockwave™ Impact Auger Bit 15/16 in 7/16 in Shank Alloy Steel

Price $52.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-13-6709

Description

The SHOCKWAVE™ lineman's impact auger bits are engineered to deliver cleaner, faster holes in wooden utility poles. They feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. The bits are coated with a reinforced anti-friction PTFE coating for overall smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge pull the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs, leading to overall faster drilling speeds.


7/16" hex shank for quick connection into 7/16" quick connect chucks

Aggressive Feed Screw and Cutting Edge for faster drilling speeds.

Available in 18" and 24" lengths

Designed for drilling into wooden utility poles.

Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.

Optimized Wide Flute Geometry for faster chip ejection

Recommended for clean wood only.

Reinforced Anti-Friction PTFE Coating for overall smoother drilling

Single spur design scores the hole for a cleaner finish

Solid stemmed core for added strength

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Auger Bit Type Lineman's, Utility
Diameter 15/16 in Overall Length 18 in
Flute Length 15 in Shank Size 7/16 in
Number of Flutes 1 Shank Type Hexagonal, Quick-Change
Material Alloy Steel Finish/Coating PTFE Coated
Application For Drilling into Wooden Utility Poles UPC 045242503438

Packages

1 - UNIT - 1