Abbotsford
MIL48136799

MILWAUKEE ELECTRIC TOOL 48-13-6799 SHOCKWAVE™ Impact Duty 15/16"X 18" Lineman's Utility Auger (25 PK)

Price $1,326.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-13-6799

Description

The MILWAUKEE® SHOCKWAVE™ 15/16” x 18” Lineman's Utility Auger Bits are engineered to deliver cleaner, faster holes in wooden utility poles. The lineman auger bits feature a single spur design, which scores the edge of the hole, creating a cleaner finish that allows bolts to slide through without resistance. An anti-friction PTFE coating provides smoother drilling and easier removal of the bit from the pole. The aggressive feed screw and cutting edge offer faster drilling speeds by pulling the bit through the material while the optimized wide flute geometry quickly ejects the chips to clear the hole and reduce clogs.


Engineered for the Power Utility Lineman to drill cleaner, faster holes in wooden utility poles.

Single spur design scores the hole for a cleaner finish

Reinforced Anti-Friction PTFE Coating for overall smoother drilling

Optimized Wide Flute Geometry for faster chip ejection

Aggressive Feed Screw and Cutting Edge for faster drilling speeds.

7/16" hex shank for quick connection into 7/16" quick connect chucks

Available in 18" and 24" lengths

Designed for drilling into wooden utility poles.

Recommended for clean wood only.

Shockwave™ Lineman's Accessories

Specifications

Brand Name Milwaukee Sub Brand SHOCKWAVE™
Item Name Lineman's Utility Auger Bit Type Single Ended, Self-Feeding, Single Spur
Diameter 15/16 in Overall Length 18 in
Flute Length 15 in Material Alloy Steel
UPC 045242572663

Packages

1 - UNIT - 1