Abbotsford
MIL48137707

MILWAUKEE ELECTRIC TOOL 48-13-7707 SHOCKWAVE™ Impact Duty 13/16"x12" Lineman's Fiberglass Drill Bit

Price $84.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-13-7707

Description

The MILWAUKEE® 13/16" x 12" SHOCKWAVE™ Lineman's Fiberglass Drill Bits are engineered to deliver linemen cleaner, straight through holes in composite and fiberglass utility poles and crossarms. The bit features a carbide tip for a faster, cleaner cut and best life. These bits are available in 12" and 22" lengths to pass through power utility poles and arms in a single pass. This eliminates the need to flip over the pole, line up holes, and drill through the other side. The 7/16” hex shank allows for a quick connection. Pair this accessory with the Hex Utility High Torque Impact Wrench (2865-20) for ultimate performance.


Optimized Flute Geometry for cleaner material ejection.

Carbide tipped cutting edges reduce friction for increased speed of cut.

7/16" hex shank for quick connection. Optimized for the M18 Fuel™ 7/16 Hex Utility High Torque Impact Wrench.

Available in 12" and 22" lengths

Designed for drilling into fiberglass and composite utility poles and arms. Not Recommended for concrete poles.

Laser etched for easy identification

Shockwave™ Lineman's Accessories

Specifications

Brand Name Milwaukee Sub Brand Impact Duty, Shockwave™
Item Name Lineman's Fiberglass Auger Drill Bit Diameter 13/16 in
Overall Length 12 in Flute Length 6.22 in
Shank Size 7/16 in Number of Flutes 2
Shank Type Hex Material Carbide and Steel
UPC 045242569922

Packages

1 - UNIT - 1