Abbotsford
MIL48253001

MILWAUKEE ELECTRIC TOOL 48-25-3001 MILWAUKEE Self-Feed Bit 3 in

Price $116.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-25-3001

Description

Milwaukee® Selfeed drill bits deliver speed and endurance for repetitive drilling of large holes. Designed for any trade that demands woodcutting for installing pipe and conduit, Selfeed bits feed into work without pressure and provide faster boring of clean, accurate holes. The bits have improved balance with reduced runout, while the hex shank provides a secure gripping surface for the drill chuck. Every Milwaukee Selfeed drill bit is coated with a rust inhibitor. Built to last and designed to perform, these Selfeed bits are resharpenable so you can keep them cutting like new. Two feed screws are included.


Clean holes: Two inside cutter blades shave the hole radius for clean, smooth holes without pressure

Faster, more accurate drilling: Center feed screw pilots the bit and allows the bit to pull through fast

Long-lasting performance: Bits are resharpenable, feed screws and arbor are replaceable

Feed screws and arbor are replaceable

Specifications

Brand Name Milwaukee Item Name Self-Feed Bit
Type Resharpenable Diameter 3 in
Shank Type Flat Material Steel
Application For Large Hole Drilling in Wood UPC 045242119509

Packages

1 - UNIT - 1