Abbotsford
MIL48270020

MILWAUKEE ELECTRIC TOOL 48-27-0020 3PC Stubby Flat Boring Set

Price $14.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-27-0020

Description

Bore clean holes at any angle in a variety of materials with the Milwaukee® flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica.


Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly

Compact to fit into tight spaces

Drill point and cutting edges can be resharpened for long life

Versatile: Ideal for boring small holes in wood, plastic, plywood and formica

Clean holes: heat-treated carbon steel lets you bore clean holes quickly

Versatile: ideal for boring small holes in wood, plastic, plywood and Formica

Compact to fit into tight spaces

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Type Spade Bit Material Steel
UPC 045242521654

Packages

1 - UNIT - 1