Abbotsford
MIL48270195

MILWAUKEE ELECTRIC TOOL 48-27-0195 Boring bit flat 1x16"

Price $12.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-27-0195

Description

The shortest flat boring bit on the market, Stubby flat boring bit lets you perform easy, clean wood boring in tight spaces. Whether you're working in a crawl space or drilling between studs, this bit provides the versatility and dependability you need. Double wing spurs reduce vibration, prevent breakout and optimize hole formation. A patented cutting edge makes wood boring easier and faster than with conventional flat bits. Chips won't cling, letting heat dissipate faster for maximum efficiency. For even greater versatility, the 1/4 inch quick-change hex shank allows you to use the stubby flat boring bits in all universal QUIK-LOKTM extensions.


Clean holes: Double wing spurs allow for fast, clean hole cutting

One-bit convenience: Provides added reach without set screw extensions

Sharp cutting edge: Patented edge promotes easy wood boring, faster chip removal and reduced vibration

Versatile: 1/4" Quick-change hex shank can be used in all universal QUIK-LOK™ extensions

Specifications

Brand Name Thomas & Betts Sub Brand Single Pin Male
Type Stubby, Self-Feeding Shank Type Quick-Change Hex
Shank Size 1/4 IN Material Steel
Flute Length 5 in Diameter 1 in
Overall Length 16 in Application For use with 0.50 inch FM8 conduit bodies. Seals and protects.
UPC 045242119837

Packages

1 - UNIT - 1