Abbotsford
MIL49560734

MILWAUKEE ELECTRIC TOOL 49-56-0734 Hole Dozer™ Hole Saw 3 in 3/8 in, 7/16 in Hex Shank

Price $34.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-56-0734

Description

The MILWAUKEE® 3" HOLE DOZER™ with Carbide Teeth Hole Saw features a new 3 TPI design that offers fast cuts with the durability of a bi-metal hole saw and life of a carbide hole saw. This Milwaukee hole saw provides the longest life in general purpose and extreme materials with the ability to cut through stainless steel, cast iron, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles, and more with ease. Deep gullets clear material fast while cutting, and Milwaukee's ALL-ACCESS SLOTS solve the frustration of plug removal for more productivity with less downtime between holes. The new slot design also provides increased pilot visibility for accurate placement and faster chip ejection keeping cuts cool. The HOLE DOZER™ with Carbide Teeth Hole Saw has a cutting depth of 1.62 in., allowing clearance to handle cuts in a wide range of materials. Milwaukee HOLE DOZER™ with Carbide Teeth Hole Saws are proudly made in the USA.


Most Durable Carbide Hole Saw

Longest Life in General Purpose & Extreme Materials

Faster cuts with 3 TPI design

Deep gullets clear material fast

All-Access Slots for fastest plug removal

Cuts stainless steel, fastener embedded wood, cement board, fiberglass, plaster, asphalt shingles and more

For the toughest applications where bi-metal cannot cut

Made in USA

1-5/8" Cutting Depth

Specifications

Brand Name Milwaukee Sub Brand Hole Dozer™
Item Name Hole Saw Shank Size 3/8 in, 7/16 in Hex
Material Carbide Cutting Depth 1.62 in
Diameter 3 in Application For 1/4 in Pipe Tap
UPC 045242504220

Packages

1 - UNIT - 1