Abbotsford
MIL49225600

MILWAUKEE ELECTRIC TOOL 49-22-5600 17PC SAE Tap and Die Set

Price $65.11 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-22-5600

Description

The MILWAUKEE® 17-Piece SAE Tap and Die Set includes precision machined threading accessories and threading handles for the most common applications. The Taps and Dies feature long-lasting laser-etched sizing for the clearest markings and include a protective Black Oxide coating for corrosion resistance. The Plug Taps square shank is compatible with all standard tap handles or tap wrenches and is designed for through-hole threading. The Hex Dies 1” hex shape is compatible with the MILWAUKEE® Hex-LOK™ 2-in-1 Handle (sold separately), as well as all standard 1” Hex Die stocks. The set includes accompanying drill bits for pilot drilling and is designed for use with drill drivers. The Taps and Dies are designed for cutting threads in the most common metal applications including brass, aluminum, mild steel, and more. For best results, use with cutting fluid.


Includes precision machined threading accessories and handles for the most common applications

High Carbon Steel for durability

Taps and dies feature long lasting laser etch for the clearest markings

Black Oxide coated taps and dies for corrosion resistance

Plug Style tap is designed for through hole threading

Hex Dies can be used to create or repair threads

Designed for use in metal materials including brass, aluminum, mild steel, and more

Includes Die Stock, compatible with all 1” Hex Dies & T-Handle for use with taps up to ¼”

Includes accompanying drill bits for pre-drilling holes

Drill bits are designed for use with Drill Drivers

Specifications

Brand Name Milwaukee Tool Material Black Oxide
UPC 045242779574

Packages

1 - UNIT - 1