Description
Tamper shank only. 1-1/8 inch collared hex shank with notch. Made from forged high grade steel.
Specifications
| Brand Name | Milwaukee Tool | Size | 6 in |
| Material | Steel | Color | Metallic |
| Finish | Metallics | UPC | 045242154159 |
Packages
| 1 - UNIT - 1 |
Tamper shank only. 1-1/8 inch collared hex shank with notch. Made from forged high grade steel.
| Brand Name | Milwaukee Tool | Size | 6 in |
| Material | Steel | Color | Metallic |
| Finish | Metallics | UPC | 045242154159 |
| 1 - UNIT - 1 |