Abbotsford
MIL49590013

MILWAUKEE ELECTRIC TOOL 49-59-0013 1-3/8" TCT Retractable Pin

Price $29.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:49-59-0013

Description

Milwaukee retractable pilot pins are design for faster, easier alignment with the cutting surface. Increased length provides an improved line of sight to the pin unmatched in the industry. The spring-loaded design assists with plug ejection for increased productivity on the jobsite.


Retractable: Assists with plug ejection

Accuracy: Extended length and improved line of sight to material suface

Versatile Design: Fits multiple diameters of annular cutters

Faster, Easier Alignment

Increased Length

Improved line of sight to the point of the pin

For use with 13/16" - 1-1/16" Diameter, 1-3/8" Depth of Cut TCT Annular Cutters

Cannot be resharpened

Made in China

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Material Carbide UPC 045242513956

Packages

1 - UNIT - 1