Abbotsford
MIL48892802

MILWAUKEE ELECTRIC TOOL 48-89-2802 Thunderbolt® Drill Bit Set 1/16 - 1/2 in 29-Piece

Price $104.33 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-2802

Description

Milwaukee® Thunderbolt® Black Oxide Jobber length drill bits are designed for extreme durability and long life. The Thunderbolt® web features a thicker core than a standard drill bit, which provides ultimate strength and protects against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. A precision start, 135 Split Point tip starts on contact to keep the bit from walking for fast accurate holes. Excellent for drilling on curved surfaces, requires less effort to drill and is highly recommended for use with portable drills. The 3-Flat Secure-Grip shank won't slip in the drill chuck. Reduced shank diameter for use in 3/8" chucks. 29pc Thunderbolt® Black Oxide Drill Bit Set comes with: 1/16" through 1/2" by 64ths


135° Split Point Tip for precision starts and faster holes

Thicker core resists breaking

Black Oxide coating for corrosion resistance

Parabolic flute form clears chips fast

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Designed for use with Drill Drivers

Ideal for Metal, Wood, & Plastics

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Drill Bit Set Type 29-Piece
Size Range 1/16 - 1/2 in Material High Speed Steel
Finish Black Oxide Includes 11/32 in, 1/16 in, 11/64 in, 1/2 in, 13/32 in, 13/64 in, 1/4 in, 15/32 in, 15/64 in, 17/64 in, 1/8 in, 19/64 in, 21/64 in, 23/64 in, 25/64 in, 27/64 in, 29/64 in, 3/16 in, 31/64 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 5/64 in, 7/16 in, 7/32 in, 7/64 in, 9/32 in, 9/64 in by 1/64 in Increment 135° Split Point Reduced Shank with 3-Flats Drill Bits
UPC 045242174041

Packages

1 - UNIT - 1