Abbotsford
MIL48894860

MILWAUKEE ELECTRIC TOOL 48-89-4860 SHOCKWAVE™ Impact Duty RED HELIX™ Titanium Metric Drill Bit Set – 19PC

Price $89.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-89-4860

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 19PC RED HELIX™ Titanium Metric Drill Bit Set is engineered for extreme durability and long life. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bits also feature an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various applications including but not limited to wood, plastics, and metals. MILWAUKEE® RED HELIX™ Titanium Drill Bits provide up to 5X life vs. black oxide drill bits. The set is organized in a customizable accessory case designed for use in PACKOUT™.


RED HELIX™ Technology combines QUAD EDGE™ tip, VARIABLE HELIX™ flute, and thicker tapered web

QUAD EDGE Tip™ stays sharper longer

VARIABLE HELIX™ flute designed for rapid chip removal

Thicker tapered web design increases bit strength

Titanium Coated for 5X Life vs. Black Oxide Drill Bits

1/4" hex shank for use with Impact Drivers and Drill Drivers

Ideal for Metal, Wood, & Plastics

Laser etched size for easy identification

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand StructuredGround™
UPC 045242520619

Packages

1 - UNIT - 1