Abbotsford
MIL48271520

MILWAUKEE ELECTRIC TOOL 48-27-1520 13PC Flat Boring Bit Set

Price $68.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-27-1520

Description

Bore clean holes at any angle in a variety of materials with the Milwaukee® flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica.


Any angle, 2 lengths: Add a 12" extension for deep-hole drilling

Clean Holes: Heat-treated carbon steel lets you bore clean holes quickly

Drill point and cutting edges can be resharpened for long life

Versatile: Ideal for boring small holes in wood, plastic, plywood and formica

Clean holes: heat-treated carbon steel lets you bore clean holes quickly

Versatile: ideal for boring small holes in wood, plastic, plywood and Formica

Any angle, 2 lengths: add a 12 in. extension for deep-hole drilling

Specifications

Brand Name Milwaukee Sub Brand Milwaukee?®
Item Name Spade Boring Bit Set Type 13-Piece, Flat
Material High Carbon Steel Application For Wood, Plastic, Plywood and Formica
UPC 045242521838

Packages

1 - UNIT - 1