Abbotsford
MIL48140501

MILWAUKEE ELECTRIC TOOL 48-14-0501 Bit forstner 1/2x3-1/2"

Price $10.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-14-0501

Description

Choose the Milwaukee® 1/2" Forstner Bit for superior results in drilling pocket holes, overlapping holes or holes on the edge of materials. Milwaukee Forstner Bits feature precision-ground kerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring.


Clean, accurate holes: Fine kerf teeth improve accuracy and deliver clean, smooth results

Precision control: Round shank style reduces runout for more precise holes

Specially designed: Ideal for pocket holes, overlapping holes and holes at the edge

Feature precision-ground Kerf cutters

Specifications

Brand Name Milwaukee Tool Material Steel Alloy
Diameter 1/2 in UPC 045242186938

Packages

1 - UNIT - 1