Abbotsford
MIL48140376

MILWAUKEE ELECTRIC TOOL 48-14-0376 Bit forstner 3/8x3-1/2"

Price $9.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-14-0376

Description

Choose the Milwaukee® 3/8" Forstner Bit for superior results in drilling pocket holes, overlapping holes or holes on the edge of materials. Milwaukee Forstner Bits feature precision-groundkerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring.


Clean, accurate holes: Fine kerf teeth improve accuracy and deliver clean, smooth resultss

Precision control: Round shank style reduces runout for more precise holes

Specially designed: Ideal for pocket holes, overlapping holes and holes at the edge

3/8 in. bit diameter

Specifications

Brand Name Milwaukee Tool Material Steel Alloy
Diameter 3/8 in UPC 045242186921

Packages

1 - UNIT - 1