Abbotsford
MIL48141376

MILWAUKEE ELECTRIC TOOL 48-14-1376 Bit forstner 35mmx3-1/2"

Price $28.65 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:48-14-1376

Description

The Milwaukee® 35mm Forstner Bit is ideal for boring holes for standard kitchen cabinet hinges. Milwaukee Forstner Bits also deliver superior results in drilling pocket holes, overlapping holes or holes on the edge of materials.The bits feature precision-ground kerf cutters for clean, accurate holes and a polished surface finish that creates flat-bottom holes. With the bits' round shank style, you'll get reduced runout for more precise wood boring.


Clean, accurate holes: Fine kerf teeth improve accuracy and deliver clean, smooth results

Precision control: Round shank style reduces runout for more precise holes

Specially designed: Ideal for boring holes for standard kitchen cabinet hinges

Get reduced runout for more precise wood boring

Specifications

Brand Name Milwaukee Tool Material Steel Alloy
Diameter 35 mm UPC 045242187041

Packages

1 - UNIT - 1