Abbotsford
KLN53100

KLEIN TOOLS, INC 53100 Bit drill high speed regular point 1/16x1-7/8"

Price $4.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53100

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


Lightly roughened surface has higher lubricity for easier chip flow

Bit Size: 1/16-Inch Flute Length: 7/8-Inch Overall Length: 1-7/8-Inch Weight: 0.01-Pound

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Point Type Regular
Material High Speed Steel Point Angle 118°
Diameter 1/16 in Overall Length 1-7/8 in
Color/Finish Black Oxide Standards California Proposition 65 Warning
UPC 092644531002

Packages

12 - UNIT - (12)