Abbotsford
KLN53101

KLEIN TOOLS, INC 53101 Bit drill high speed regular point 5/64x2"

Price $4.88 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:53101

Description

General-purpose, high-speed bit for reliable performance in a wide range of materials. Standard jobber length. Black-oxide finish reduces chip welding. Lightly roughened surface has higher lubricity for easier chip flow.


General-purpose, high-speed bit for reliable performance in a wide range of materials

Specifications

Brand Name Klein Tools Item Name Jobber Length High Speed Drill Bit
Type Regular-Point 118° High-Speed Drill Bits Point Type Regular
Material High Speed Steel Point Angle 118°
Diameter 5/64 in Overall Length 2 in
Color/Finish Black Oxide Standards California Proposition 65 Warning
UPC 092644531019

Packages

12 - UNIT - (12)